Shop All Printer Labels
Charles Leonard
Color Coding Labels, 3/4in, Green, PK12000
Mfr # 45125
Zoro # G4782227
product price: $29.45
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes 12000 labels
- Recommended Age 5+ Years
- Material Paper, Adhesive
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 45125
- Zoro # G4782227
- UPC # 194629061501
- Country of Origin China
- Category Printer Labels
Details
Color | Green |
Includes | 12000 labels |
Recommended Age | 5+ Years |
Material | Paper, Adhesive |
Recommended Grade | Grade K+ |
Description
Self-sticking removable labels. Ideal for organizing, scheduling, filing, price coding and etc. 3/4" diameter. Each pack includes 1000 labels. Sold as 12 packs for a total of 12000 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- SAX True Flow Gloss Glaze, Foliage Green, 1 Pint (S2510X)
- DELL High Yield Black Toner Cartridge 8.5K YLD 593BBYP, 3RDYK (GGCTW)
- CHARLES LEONARD File Folder Labels, White, PK2976 (45235)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, Master Case, 8 1/2" x 5 1/2", White, 2000/Case (LL135MC)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.5 in H x 1 in W White 76/PK (LAT-7-799-10)
- BRADY Label and Ribbon Cartridge, Polyester (M5C-1500-422)
- AIGNER INDEX 1-11/16"x 4" Laser Insert Sheet, Pk50 (LI20412)
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- BRADY Letter Label, S, 1-1/2in.Hx7/8in.W, Vinyl (3430-S)
- Charles Leonard Printer Labels