Shop All Printer Labels
Charles Leonard
Color Coding Labels, 3/4in, Blue, PK12000
Mfr # 45115
Zoro # G4782120
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 12000 labels
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 45115
- Zoro # G4782120
- UPC # 194629061495
- Country of Origin China
- Category Printer Labels
Details
Color | Blue |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 12000 labels |
Material | Paper, Adhesive |
Features | Self-adhesive |
Shape | Circle |
Description
Self-sticking removable labels. Ideal for organizing, scheduling, filing, price coding and etc. 3/4" diameter. Each pack includes 1000 labels. Sold as 12 packs for a total of 12000 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPLOGLE GLOBES Adventurer 12in Political Globe (37500)
- ZORO SELECT 5" x 3" Open Poly Bags, 2 mil, Clear (5ZW07)
- REFLECTIX Insulate Reflectix4'X50' (BP48050)
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951720)
- CHARLES LEONARD File Folder Labels, White, PK2976 (45235)
- AVERY File Folder Labels on 4" x 6" She, PK252 (5230)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- BROTHER Film, Roll, Continuous, We (BRTDK2212)
- BROTHER Cartridge, Tape, 3/8""-We/Bk 2PK (BRTTC34Z)
- BROTHER Cartridge, Tape, 1""-Bk/Yw (BRTTZE651)
- SMEAD Label, Alphabetic, Color-Coded, Letter R, Brown, 500/Roll (67088)
- Charles Leonard Printer Labels