Shop All Clipboards
Charles Leonard
Clipboard, Plastic, w/Low Profile Clip, Letter, Assorted Neon, PK12
Mfr # 89770CD
Zoro # G3854484
product price: $58.65
/pk 12, $4.89/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" Width x 11" Length
- Color Orange, Blue, Green, Purple
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Plastic, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 89770CD
- Zoro # G3854484
- UPC # 26487897735
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Details
Color | Orange, Blue, Green, Purple |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Plastic, Metal |
Includes | 12 Clipboards |
Clip Type | Low-profile |
Description
Clipboards are made of tough, durable injection molded plastic and feature smooth edges. Low profile clip with rubber grips holds paper securely. Pull-out hook allows for hanging. Clipboard also features a 12" ruler on the edge, inches on one side, centimeters on other side. Clipboards come in assorted neon colors. Pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- MAGNA VISUAL Magnetic White/Black Months of the Year (FH-17)
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- SWINGLINE 20-Sheet SmartTouch Two-Hole Punch, 9/32" Holes, Black/Gray (A7074135)
- CHARLES LEONARD Plastic Clipboard, Letter Size, Neon Blue, PK6 (89715)
- CHARLES LEONARD Plastic Clipboard w/Low Profile Clip, Letter, Assorted, PK 3 (89775)
- CHARLES LEONARD Plastic Clipboard, Letter, Assorted Colors, PK6 (89770)
- CHARLES LEONARD Letter Size Hardwood Clipboard, PK12 (89243)
- CHARLES LEONARD Masonite Clipboard, Legal-Size, PK12 (89244)
- CHARLES LEONARD Letter Size Plastic Clipboard, Clear, PK6 (89710)
- OIC OIC OIC83324 Carry-all Clipboard Storage Box; Grey (OIC83324)
- Charles Leonard Clipboards