Shop All Pencils
Charles Leonard
Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Age: 5+ Years
Mfr # 76370
Zoro # G6029695
product price: $33.59
/pk 24, $1.40/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl, Plastic
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 76370
- Zoro # G6029695
- UPC # 194629049868
- Country of Origin China
- Category Pencils
Details
Material | Vinyl, Plastic |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Clear |
Description
Clear Vinyl Binder Pouch fits 3 or 5 ring binders. Ziploc style closure keeps contents securely inside. Clear plastic construction allows easy viewing of contents. Measures 10" x 7". Pack of 24 pencil pouches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Laser Paper, 11 x 17 In, White, PK500 (HAM104620)
- WESTERN PLASTICS Handi Ring Holder Set (DP204)
- ZORO SELECT Edge Protector, Plastic, PK2000 (2CXP7)
- SUPER IMPULSE Smallest Lincoln Logs (542)
- CHARLES LEONARD Pencil Pouch, 2 Pocket with Mesh Front, Assorted, PK6 (76359)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- CHARLES LEONARD No. 2 Pencil with Eraser, Unsharpened, PK144 (65500)
- CHARLES LEONARD Pencil Pouch, 2 Pocket, Assorted Colors, PK12 (76350ST)
- CHARLES LEONARD Checking Pencil with Eraser, Red, 12 Per Box, PK12 (65030)
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- BIC USA Bic Usa Inc BICMPP101 Bic Mechanical Pencils 0.7Mm 10Pk (BICMPP101)
- Charles Leonard Pencils