Shop All Dry Erase Boards
Charles Leonard
Classpack, Magnetic Dry Erase, 2-Sided Boards, Markers, Erasers
Mfr # 35040
Zoro # G5187017
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- Recommended Grade PK-12
- Recommended Age 4+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 35040
- Zoro # G5187017
- UPC # 26487350407
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Various |
Recommended Grade | PK-12 |
Recommended Age | 4+ Years |
Color | Multi |
Description
This class pack includes 12 durable magnetic masonite lap boards that are dual sided, plain white on both sides, and measure 9" x 12". Also included is a box of 12 pocket-style dry erase markers with bullet tips in black and a 12 pack of 2" multi-purpose erasers. An environment friendly way to learn, as you just write, wipe off and re-use with no waste. Markers are AP Certified, Conform to ASTM D-4236.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Staonal Marking Crayon, Red, 8PK (CYO5200023038)
- AVERY DENNISON Mailing Labels, 6Up, White, PK25 (58164)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200R)
- SEALER SALES 14" X 14" Shipping Scale (Cap: 300lbs, Accuracy = 0.1lbs) (HD-300)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Dry Erase Board, Two Sided Magnetic, Plain/Lined, PK3 (35135)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk (35600-ST)
- CHARLES LEONARD Magnetic Dry Erase Board, 17in x 23in, w/Marker + Magnets, Gray Frame (35375)
- 5S SUPPLIES Communication Board Aluminum Dry Erase 32in x 24in (COMMBRD-3224-DRYERASE)
- Charles Leonard Dry Erase Boards