Shop All Dry Erase Boards
Charles Leonard
Classpack, Dry Erase, Plain/Lined 2-Sided Boards, Markers, Erasers
Mfr # 35030
Zoro # G5187787
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Various
- Recommended Grade K-12
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35030
- Zoro # G5187787
- UPC # 26487350308
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Age | 5+ Years |
Material | Various |
Recommended Grade | K-12 |
Color | Multi |
Description
This class pack includes 12 durable masonite lap boards that are dual sided, plain white and lined, and measure 9" x 12". Also included is a box of 12 pocket-style dry erase markers with bullet tips in black and a 12 pack of 2" multi-purpose erasers. An environment friendly way to learn, as you just write, wipe off and re-use with no waste. Markers are AP Certified, Conform to ASTM D-4236.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Blue, Bright Green, Bright Pink, Bright Yellow, White Wet Erase Markers, Chisel Tip, 5 PK (14075)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-700)
- SAX True Flow Colorburst Glaze, Pistachio, 1 Pint (S2615X)
- ZORO SELECT Shipping Box, 18x12x10 in (55NM77)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- QUARTET InvisaMount Glass Board, 85" x 48" (G8548IMW)
- Charles Leonard Dry Erase Boards