Shop All Dry Erase Boards
Charles Leonard
Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers
Mfr # 35036
Zoro # G5186712
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Material Various
- Color Multi
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35036
- Zoro # G5186712
- UPC # 26487350360
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | PK+ |
Material | Various |
Color | Multi |
Recommended Age | 4+ Years |
Description
This class pack includes 12 plain one-sided masonite lap boards that measure 9" x 12". Also included is a box of 12 pocket-style dry erase markers with bullet tips in black and a 12 pack of 2" multi-purpose erasers. An environment friendly way to learn, as you just write, wipe off and re-use with no waste. Markers are AP Certified, Conform to ASTM D-4236.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- AVERY Clean Edge Business Cards, Uncoat, PK200 (5871)
- ZORO SELECT 18"x24" Melamine Whiteboard, Aluminum Frame (1NUP8)
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30080)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk (35600-ST)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- Charles Leonard Dry Erase Boards