Shop All Scissors
Charles Leonard
Children's 5in Scissors, Pointed Tip, Assorted Colors, 24PK
Mfr # 80505
Zoro # G904589745
product price: $32.39
/pk 24, $1.35/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ years
- Includes 24 Scissors
- Recommended Grade Grade K+
- Material Stainless Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 80505
- Zoro # G904589745
- UPC # 194629050765
- Country of Origin China
- Category Scissors
Details
Color | Assorted |
Recommended Age | 5+ years |
Includes | 24 Scissors |
Recommended Grade | Grade K+ |
Material | Stainless Steel, Plastic |
Description
Easy to hold scissors for small hands. Handles have one oblong side to allow better control. Universal design is ideal for both right and left handed use. Stainless steel blades with molded plastic handles. Pointed tip, available in assortment of red, blue and fuchsia. Pack of 24 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96975)
- ASP Repair Order Racks - 12 Pocket Rack, 28" X 13" X 2", 1 Per Box (7001)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- COMPLYRIGHT Employee Payroll Folder, Confidentl, PK25 (A2317)
- CHARLES LEONARD Student Scissors, 5in Blunt Tip, Assorted Colors, PK24 (80530)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (11138)
- MILWAUKEE TOOL Scissors, Chrome Plated, 9 1/4 in L, Red (48-22-4046)
- CYNAMED Lab Scalpel Blades, Size 15C, Box of 100 (CYZR-0008)
- WESTCOTT Scissors, 7" Pointed Scissors, Weight: 0.1 (40617)
- Charles Leonard Scissors