Shop All Scissors
Charles Leonard
Childrenfts 5.5" Scissors, Pointed Tip, Assorted Colors, PK36
Mfr # 77525
Zoro # G5641676
original price:
$30.99
10% off
new price: $27.89
/pk 36, $0.77/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K+
- Material Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 77525
- Zoro # G5641676
- UPC # 194629050819
- Country of Origin China
- Category Scissors
Details
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | Steel, Plastic |
Description
Easy to hold scissors for small hands. Stainless steel blades with molded plastic handles. Universal design is ideal for both right and left handed use. Pointed tip, sold in red, blue and fuchsia (no color choice). Pack of 36 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Flat Cardboard Corrugated Boxes, 10"L x 8"W x 2"H, Kraft (1082)
- NCR PAPER Paper, Carbonless, Cfb Single Pk (NCR5824)
- TOSHIBA Toshiba Black Toner Cartridge, 43,900 Yield (T5018U)
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- CHARLES LEONARD Student Scissors, 5in Blunt Tip, Assorted Colors, PK24 (80530)
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- MILTEX INTEGRA Vantage Universal Bandage And Utility Scissors, 7.5In, Blue Handle (V95-1027)
- GEARWRENCH Electrical Wire Stripper and Crimper (2162D)
- VINTIQUEWISE Heavy Duty Big Aluminum Plated Gray Scissors with Sharp Blades for Office (QI004396)
- Charles Leonard Scissors