Shop All Scissors
Charles Leonard
Childrenfts 5.5" Scissors, Blunt Tip, Assorted Colors, PK36
Mfr # 77530
Zoro # G5641965
product price: $28.19
/pk 36, $0.78/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K+
- Material Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 77530
- Zoro # G5641965
- UPC # 194629050826
- Country of Origin China
- Category Scissors
Details
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | Steel, Plastic |
Description
Easy to hold scissors for small hands. Stainless steel blades with molded plastic handles. Universal design is ideal for both right and left handed use. Blunt tip, sold in red, blue and fuchsia (no color choice). Pack of 36 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 24", White, 160/Case (EP2224160BX)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- MARSH Marsh® Rolmark Replacement Roller, Black, 1/Each (STRO42)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- CHARLES LEONARD Student Scissors, 5in Blunt Tip, Assorted Colors, PK24 (80530)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- BAREBONES LIVING Barebones Walnut Scissors, Small - Ambidextrous Grip, Wide Handles & Comfortable Fit (GDN-059)
- VON KLAUS Metzenbaum Dissecting Scissors, 5.75in, Standard Pattern, Straight, German Grade (VK104-3214)
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous, Tip Shape: Blunt (18053)
- CYNAMED Ridge Mapping Caliper (CYZR-0343)
- Charles Leonard Scissors