Shop All Scissors
Charles Leonard
Childrenfts 5" Scissors, Pointed Tip, Assorted Colors, PK36
Mfr # 77505
Zoro # G5641624
product price: $27.39
/pk 36, $0.76/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Steel, Plastic
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 77505
- Zoro # G5641624
- UPC # 194629050796
- Country of Origin China
- Category Scissors
Details
Color | Assorted |
Material | Steel, Plastic |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Easy to hold scissors for small hands. Handles have one oblong side to allow better control. Universal design is ideal for both right and left handed use. Stainless steel blades with molded plastic handles. Pointed tip, sold in assorted colors: red, blue and fuchsia (no color choice). Pack of 36 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6022 WC 6027 BLACK (106R02759)
- 5.11 Backpack 40" L, AMP72(TM), Tungsten (56394)
- PENDAFLEX Front View Envelope, Asst, Poly, PK4 (PFX90016)
- MEASURETEK Postal Bench Scale, LCD, 77 lb (GGS_75052)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- CHARLES LEONARD Student Scissors, 5in Blunt Tip, Assorted Colors, PK24 (80530)
- A2Z SCILAB Stitch Suture Scissors Angled 4.5 One Hook Blade Stainless Steel, Silver (A2Z-ZR872)
- CYNAMED Premium Metzenbaum Scissors, 5.75", Cvd (CYZR-0375)
- MALCO SRC24A Channel Shear with Compound Leverage (SRC24A)
- WISS 10In Shop Shears (W912)
- Charles Leonard Scissors