Shop All Arts & Crafts
Charles Leonard
Chenille Stem Class Pack, 6mm x 12in, Assorted Colors, PK1000
Mfr # 65610
Zoro # G7551025
product price: $19.89
/pk 1000, $0.02/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 1000 stems
- Material Fiber, Wire
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 65610
- Zoro # G7551025
- UPC # 26487656103
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 1000 stems |
Material | Fiber, Wire |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Twist into any shape you can image. These colorful, soft fuzzy stems are ideal for all craft projects. Assorted sizes, styles and colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 MAGENTA- (006R01511)
- MANPLOW MANPLOW Stretch Wrap Dispenser, Low Volume (SWD2500)
- INTEGRA Red Permanent Chisel MarkersRed, PK12, 12 PK (ITA33328)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- CHARLES LEONARD Chenille 12in Stems, Assorted Colors, PK1000 (65490)
- CHARLES LEONARD Economy Washable School Glue, 4 oz, PK24 (46004)
- CHARLES LEONARD Creative Arts™ Stubby Flat Brushes, Assorted Colors, PK30 (73290)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Gold, PK3 (41170)
- CHARLES LEONARD Semi-Moist Watercolor Paint Set, Oval Pan w/Brush, 8 Colors, PK12 (40508)
- MAPED Kidz Compass, PK12 (191610)
- Charles Leonard