Shop All Dry Erase Board Accessories
Charles Leonard
Chalkboard Sponge 5in, PK6
Mfr # 74505
Zoro # G4793740
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather, Sponge
- Color Gray
- Recommended Grade Teacher Resource
- Includes 6 chalkboard sponges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 74505
- Zoro # G4793740
- UPC # 194629047451
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Material | Leather, Sponge |
Color | Gray |
Recommended Grade | Teacher Resource |
Includes | 6 chalkboard sponges |
Description
Clean and wash chalkboards with one easy to use eraser. Synthetic sponge on one side absorbs chalk dust, while soft leather side provides final cleaning. 5" in length. Pack of 6 chalkboard sponges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, PLA, Gold (12299)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5523, 2" x 4", Box of 500 (727825523)
- PARTNERS BRAND 2" x 2" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3933)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 24", Kraft, 25/Bundle (11A679)
- CHARLES LEONARD Magnetic Whiteboard Eraser with 2 Dry Erase Markers, PK6 (74532)
- CHARLES LEONARD Aluminum Chalk Holder, Assorted Colors, PK6 (74545)
- CHARLES LEONARD Premium Chalkboard Eraser, 6", PK12 (74586)
- CHARLES LEONARD Push Pin Style Strong Magnets, Assorted Colors, 10 Per Pack, PK6 (35910)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Red (CT4-R)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- Charles Leonard Dry Erase Board Accessories