Shop All Paper Clips
Charles Leonard
Brass-Plated Paper Fasteners, 1", 100 Per Box, PK10
Mfr # 4RBP
Zoro # G5634658
product price: $24.35
/pk 10, $2.44/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass Plated Metal
- Recommended Age 5+ Years
- Recommended Grade K+
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 4RBP
- Zoro # G5634658
- UPC # 194629046027
- Country of Origin Taiwan, Province of China
- Category Paper Clips
Details
Material | Brass Plated Metal |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Color | Gold |
Description
Bright, brass plated finish. Rigid shanks and sharp points for easy penetration. Wide heads prevent fasteners from pulling through punched holes. Each box includes 100 fasteners. Sold as 10 boxes for a total of 1000 fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- BROTHER MFC-J4535DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ4535DW)
- SANFORD Paper Mate Sharpwriter Mechanical Pencil, 07mm, Yellow (3030131)
- POST-IT Note Cube Post-It (2027)
- CHARLES LEONARD Brass Plated Paper Fasteners, 0.75", 100 Per Box, PK20 (3RBP)
- CHARLES LEONARD Paper Fasteners, 0.5", 100 Per Pack, PK20 (2RBP)
- CHARLES LEONARD Paper Clips, Non-Skid, Jumbo, Silver, 100 Per Box, PK20 (302)
- CHARLES LEONARD Bankers Clamp, Small, 3.25" Length, PK36 (87214)
- CHARLES LEONARD Paper Clips, Jumbo Gem, Nickel Plated, Silver, 100 Per Box, PK20 (301E)
- ACCO Clip, Paper, Jumbo, Gold, PK50 (72532)
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 Pack RED (LP-0320) (LP-0320)
- Charles Leonard Paper Clips