Shop All Paper Clips
Charles Leonard
Brass Paper Fasteners, 1.5in, PK500
Mfr # 6RBP
Zoro # G4782008
product price: $20.59
/pk 500, $0.04/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass Plated Metal
- Color Brass
- Includes 500 fasteners
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 6RBP
- Zoro # G4782008
- UPC # 194629045969
- Country of Origin Taiwan, Province of China
- Category Paper Clips
Details
Material | Brass Plated Metal |
Color | Brass |
Includes | 500 fasteners |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Bright, brass plated finish. Rigid shanks and sharp points for easy penetration. Wide heads prevent fasteners from pulling through punched holes. Each box includes 100 fasteners. Sold as 5 boxes for a total of 500 fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Numbers (1-20) Theme Stickers, PK1440 (655990)
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Dark Blue, 1000/Case (G11021A)
- COASTAL WIRE Bale Ties, Galv., .121 InDia, 21ft, PK62 (GWBT 11g x 21ft x 62)
- CHARLES LEONARD Brass-Plated Paper Fasteners, 1", 100 Per Box, PK10 (4RBP)
- CHARLES LEONARD Bankers Clamp, Small, 3.25" Length, PK36 (87214)
- CHARLES LEONARD Paper Fasteners, 0.5", 100 Per Pack, PK20 (2RBP)
- CHARLES LEONARD Paper Clips, Jumbo Gem, Nickel Plated, Silver, 100 Per Box, PK20 (301E)
- CHARLES LEONARD Paper Clips, Non-Skid, Jumbo, Silver, 100 Per Box, PK20 (302)
- CHARLES LEONARD Brass Plated Paper Fasteners, 0.75", 100 Per Box, PK20 (3RBP)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- Charles Leonard Paper Clips