Shop All Bookends
Charles Leonard
Bookends, 9" Height, Tan, 2 Per Set, PK3
Mfr # 87945
Zoro # G5186448
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Steel
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 87945
- Zoro # G5186448
- UPC # 194629043491
- Country of Origin China
- Category Bookends
Details
Color | Tan |
Material | Steel |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Heavy gauge steel with reinforced ribbing. Smooth coined edges provide extra safety. Tan; 9" height. Sold as 3 pairs of bookends (6 bookends total).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- ZANIES Zanies ZW052 79 Snuggle Bear Blanket Princess Pink (ZW052 79)
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- HURON 8 in Steel NonSkid Bookend Sorter Black (HASZ0094)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- MARBLE CRAFTER Marble Crafter MO97C-LG 5 in. Modern Style Mortar & Pestle Set; Light Green Onyx (MO97C-LG)
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- Charles Leonard Bookends