Shop All Bookends
Charles Leonard
Bookends, 9" Height, Black, 2 Per Pack, PK3
Mfr # 87915
Zoro # G5185565
product price: $36.39
/pk 3, $12.13/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Recommended Grade K+
- Recommended Age 5+ Years
- Features Scratch Resistant, Non-skid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 87915
- Zoro # G5185565
- UPC # 194629043484
- Country of Origin China
- Category Bookends
Details
Color | Black |
Material | Steel |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Features | Scratch Resistant, Non-skid |
Description
Heavy gauge steel with reinforced ribbing. Smooth coined edges provide extra safety. Comes with a non-skid poly base, which prevents slipping and scratching. 9" height. Each pack includes 2 bookends. Sold as 3 packs for a total of 6 bookends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Guest Chair, 24" W 22-1/2" L 30-1/4" H, Fixed, Fabric Seat (36FK03)
- FLASH FURNITURE Fabric Cushion, Black (LE-L-C-BLACK-GG)
- HILLMAN 1/2" #6 Cop Cut Tack (122615)
- INFINITY INSTRUMENTS Obsidian, Clock (90/0014-1)
- CHARLES LEONARD Bookends, 9" Height, Tan, 2 Per Set, PK3 (87945)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- UNIVERSAL PRODUCTS Jumbo Economy Metal Bookends, Black Enamel (54091)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- ELK HOME Jumble Jacks Bookends, PK 3 (2225-015/S2)
- MARBLE CRAFTER Marble Crafter MO97C-LG 5 in. Modern Style Mortar & Pestle Set; Light Green Onyx (MO97C-LG)
- Charles Leonard Bookends