Shop All Binder Clips
Charles Leonard
Binder Clips, Mini, 0.25in Capacity, PK576
Mfr # 50001
Zoro # G0418576
product price: $22.49
/pk 576, $0.04/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Recommended Age 11+ Years
- Recommended Grade Grade 6+
- Includes 576 binder clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 50001
- Zoro # G0418576
- UPC # 194629044283
- Country of Origin China
- Category Binder Clips
Details
Color | Black |
Recommended Age | 11+ Years |
Recommended Grade | Grade 6+ |
Includes | 576 binder clips |
Description
Ideal for organizing and filing. Clips are made of sturdy, tempered spring steel construction for flat, or suspended use. Nickel-plated handles are removable for permanent binding. Each box includes 12 binder clips. Sold as 48 boxes for a total of 576 binder clips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- POST-IT Sticky Notes, 3x5 In., Yellow, PK24 (655-24VAD)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (81922)
- CHARLES LEONARD Binder Clips, Large, 1" Capacity, Black/Silver, 12 Per Box, PK10 (BC10)
- CHARLES LEONARD Magnetic Spring Clips, 1.25", 24 Per Box, PK2 (68512)
- CHARLES LEONARD Binder Clips, Small, 0.38" Capacity, 12 Per Box, PK48 (BC02)
- CHARLES LEONARD Binder Clips, Medium, 5/8in Capacity, PK288 (BC05)
- CHARLES LEONARD Magnetic Spring Clips, 2", 12 Per Box, PK3 (68520)
- ADVANTUS Wall Clips for Fabric Panels, 40 Sheets, White, PK20 (75301)
- BUSINESS SOURCE Clip, Binder, Medium, Black, PK120 (36551CT)
- Charles Leonard Binder Clips