Shop All Binder Clips
Charles Leonard
Binder Clips, Large, 1" Capacity, Black/Silver, 12 Per Box, PK10
Mfr # BC10
Zoro # G5629234
product price: $31.19
/pk 10, $3.12/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black, Silver
- Recommended Age 11+ Years
- Recommended Grade 6+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # BC10
- Zoro # G5629234
- UPC # 194629044078
- Country of Origin China
- Category Binder Clips
Details
Material | Steel |
Color | Black, Silver |
Recommended Age | 11+ Years |
Recommended Grade | 6+ |
Description
Ideal for organizing and filing. Clips are made of sturdy, tempered spring steel construction for flat, or suspended use. Nickel-plated handles are removable for permanent binding. 1" capacity. Each box includes 12 binder clips. Sold as a set of 10 boxes, 120 binder clips total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLIGHT INDUSTRIES 18-20" Handwrapper (755026)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- AVERY Protector, Pockt, 8.5X5.5, Ast 5PK (AVE75307)
- BOSTITCH Staples, 1/4 In. Leg, PK5000 (BOSSTCRP211514)
- CHARLES LEONARD Binder Clips, Small, 0.38" Capacity, 12 Per Box, PK48 (BC02)
- CHARLES LEONARD Binder Clips, Medium, 5/8in Capacity, PK288 (BC05)
- CHARLES LEONARD Magnetic Spring Clips, 2", 12 Per Box, PK3 (68520)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes, Black/Silver, PK60 (UNV11160)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- UNIVERSAL Bulldog Magnetic Clips, Medium, Nickel-Plated, PK12 (UNV31261)
- ADVANTUS Clip, Cabinet/Locker, Wh, PK20 (75356)
- Charles Leonard Binder Clips