Shop All Dry Erase Markers
Charles Leonard
Barrel Style Dry Erase Markers, Chisel, Red, 12 Per Pack, PK3
Mfr # 47930
Zoro # G5186983
original price:
$25.99
5% off
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Ink
- Color Red
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 47930
- Zoro # G5186983
- UPC # 194629081684
- Country of Origin China
- Category Dry Erase Markers
Details
Material | Plastic, Ink |
Color | Red |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
These dry erase markers are low odor but feature bold, bright vivid colors. Making sure that all your work can be seen, whether you are at the back of the class or boardroom! These dry erase markers can be used on dry erase boards, glass or any other dry erase surface. Markings will wipe away cleanly and easily using either a dry erase eraser or cloth. These barrel style markers have chisel tips and are AP Certified, NON-Toxic, conforming to all ASTM D-4236 standards. Box contains 12 red dry erase markers. Sold as 3 boxes, 36 markers total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- PARTNERS BRAND Corrugated Boxes, 6"x4"x4", Kraft, PK25 (644)
- PAASCHE Paasche FP-4P Flow Pencil with Pressure Cup (FP-4P)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 4 Cover Designs, Blank Inside, All Occasions, Serinity Collection, 100PK (64522)
- CHARLES LEONARD Dry Erase Markers, Bullet Tip, Assorted Colors, PK48 (47804)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- QUARTET Dry Erase Marker, Chisel, PK12 (5001-20MA)
- AVERY Large Permanent Ink Markers, Chisel Point, Blue Ink PK (AVE08886)
- NEWELL BRANDS Dry-erase Markers, Chisel Point, Nontoxic, Assorted, 8PK (SAN80678)
- MR. SKETCH Scented Watercolor Marker Set, Broad Chisel Tip, 192 Assorted Colors (1905311)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Orange Ink, Chisel Tip, PK12 (1754466)
- Charles Leonard Dry Erase Markers