Shop All Arts & Crafts
Charles Leonard
Ball Bearing Compass w/Golf Pencil, Safety Point, 12 Per Pack, PK2
Mfr # 77365
Zoro # G5640206
product price: $28.39
/pk 2, $14.20/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Recommended Age 5+ Years
- Recommended Grade K+
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 77365
- Zoro # G5640206
- UPC # 194629044764
- Country of Origin China
- Category Arts & Crafts
Details
Color | Silver |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | Metal |
Description
Ball bearing control creates accurate circles up to 12" in diameter. Features positive pencil lock. Includes a pencil and features inch and centimeter guide and a shortened safety point. Each pack includes 12 compasses. Sold as 2 packs for a total of 24 compasses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 40" x 42", Kraft, 5 /Bundle (55VK07)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- CHARLES LEONARD Artist Brush, Size 12, Camel Hair, Round Profile, PK12 (73512)
- CHARLES LEONARD Flat Tip Easel Paintbrushes, Short Handle, Blk Bristles, PK36 (73150)
- CHARLES LEONARD Long Handle Easel Brush, Size 18, Natural Bristle, Flat Profile, PK12 (73575)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- CHARLES LEONARD Creative Arts Plastic Artist Brushes, Assorted Colors, 144PK (73344)
- CHARLES LEONARD Wiggle Eyes 15mm, Black, PK1200 (64515)
- SAX True Flow Heavy Body Acrylic Paint, Assorted Colors, Quarts, 6 PK (27902)
- Charles Leonard