Shop All Arts & Crafts
Charles Leonard
Ball Bearing Compass and 6 Inch Protractor Combo Set, PK12
Mfr # 80960
Zoro # G4854668
product price: $30.75
/pk 12, $2.56/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear, Silver
- Includes 12 compass/protractor sets
- Number of Pieces 2
- Recommended Grade Grade 5+
- Features Measuring Guide, Ruler Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 80960
- Zoro # G4854668
- UPC # 194629044856
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear, Silver |
Includes | 12 compass/protractor sets |
Number of Pieces | 2 |
Recommended Grade | Grade 5+ |
Features | Measuring Guide, Ruler Edge |
Material | Metal, Plastic |
Recommended Age | 10+ Years |
Description
Each set includes 1 Ball Bearing Compass which creates accurate circles up to 12" in diameter. Features positive pencil lock. Complete with pencil, inch and centimeter guide. Each set also has a 6" Clear plastic protractor. Sold as 12 Compass/Protractor sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- JJ KELLER Non Hazardous Waste Manifest, PK500 (11977)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x3", Clear (R33)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BK)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Black, PK3 (41120)
- CHARLES LEONARD Creative Arts™ Stubby Round Brushes, Assorted Colors, PK30 (73210)
- CHARLES LEONARD Chenille 12in Stems, Assorted Colors, PK1000 (65490)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Gold, PK3 (41170)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Multi-Color, PK3 (41100)
- CHARLES LEONARD Creative Arts by Charles Leonard Economy Washable School Glue, Gallon (46128)
- UHU Stic Permanent Glue Stick, 0.74 oz, Dries Clear (99649)
- Charles Leonard