Shop All Bulletin Board & Classroom Decorations
Charles Leonard
Assorted Round Magnets, 30 Per Pack, PK6
Mfr # 35930
Zoro # G5627423
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Magnet, Plastic
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 35930
- Zoro # G5627423
- UPC # 194629052325
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Magnet, Plastic |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Assorted |
Description
These colorful, strong magnets work well on all magnetic surfaces. From filing cabinets, magnetic whiteboards to most metal surfaces. Powerful magnets hold securely. Assorted colors and sizes for extra organization. Each tub includes 12 small, 12 medium and 6 large magnets. Assorted colors include: blue, green, red, white and yellow. Sold as 6 packs for a total of 180 magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packing Paper 24X24 Duck (1139951)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- ZORO SELECT Strapping, Polypropylene, 3500 ft. L (16P048)
- RITE IN THE RAIN Retractable Ballpoint Pen, Fine 0.9 mm, Blue (97B)
- CHARLES LEONARD Magnetic Border-Trim, Rectangle Cut, Crayon Theme, 24 Feet/Pack, PK2 (28106)
- CARSON DELLOSA Big Realistic Tree Bulletin Board Set (110007)
- CARSON DELLOSA Galaxy Combo Pack EZ Letters, 4-inch, PK657 (130089)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, White, PK4 (TCR6338)
- TREND ENTERPRISES United States Map Learning Chart, 17" x 22" (T38097)
- BARKER CREEK Yes You Can Motivational Art Prints & Posters Set, 6/Set (4212)
- EUREKA Marvel™ Motivational Poster Set Bulletin Board Set, 10 Pieces (847094)
- Charles Leonard Bulletin Board & Classroom Decorations