Shop All Arts & Crafts
Charles Leonard
Assorted Foam Shapes, 3168PK
Mfr # 70526
Zoro # G604837016
product price: $25.69
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 3168 Foam Shapes
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 70526
- Zoro # G604837016
- UPC # 194629004218
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 3168 Foam Shapes |
Material | Foam |
Description
Create colorful works of art. Assorted sizes, colors and shapes make all arts and craft project fun. Packed in convenient resealable plastic bag. Each pack includes 264 foam shapes. Sold as 12 packs for a total of 3168 shapes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 3 x 5" Unruled Scratch Pad, Pk12 (UNV35613)
- MARKAL China Marker, Medium Tip, Blue Color Family (96015)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- OFFICEMATE Pencil Cup, Color Gray, Material Plastic (29032)
- CHARLES LEONARD 6 Inch Protractor, Plastic, PK60 (77106)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Black, PK3 (41120)
- CHARLES LEONARD Flat Tip Easel Paintbrushes, Short Handle, Blk Bristles, PK36 (73150)
- CHARLES LEONARD Ball Bearing Compass and 6 Inch Protractor Combo Set, PK12 (80960)
- CHARLES LEONARD Plastic Artist Paint Brush Assortment, PK240 (73310)
- CHARLES LEONARD Semi-Moist Watercolor Paint Set, Oval Pan w/Brush, 8 Colors, PK12 (40508)
- STAEDTLER - Inc. Comfort Compass- w- Spare Lead- 3-.25in.x.50in.x7-.50in.- Nickel (ST462983)
- Charles Leonard