Shop All Paint Brushes
Charles Leonard
Artist Paint Brush, Camel Hair Bristle, 12 PK
Mfr # 73508
Zoro # G4588453
product price: $6.69
/pk 12, $0.56/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Bristle Material Camel Hair
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 73508
- Zoro # G4588453
- UPC # 26487735082
- Country of Origin China
- Category Paint Brushes
Details
Item | Paint Brush |
Brush Style | Artist |
Bristle Material | Camel Hair |
Brush Handle Style | Round |
Description
Charles Leonard® Artist Brush, Size 8, Camel Hair, Round, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Qt Special Walnut Wood Finish Oil-Based Wood Stain (70006)
- OLD MASTERS 1 Pt Pecan Oil-Based Gel Stain (81708)
- RODDA PAINT SharkSkin Deck and Siding Solid Wood Stain, 1 Gallon, Countryside, 4PK (4240031-4PK-EX145/Countryside)
- 3M Mix Ratio Insert, PK50 (16066)
- CHARLES LEONARD CharlesLeo 73506, Artist Brush, Size 6, Camel Hair, Round, 12 (LEO73506)
- CHARLES LEONARD Paint Brush Set, Natural Bristle Bristle, Wood Handle, 10 PK (73210)
- SAX Round and Bright Golden Taklon Artists Paint Brushes, Assorted Sizes, Set of 6 PK (2026564)
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH9)
- PRO SOLUTIONS 2 in. Angle Std (24220)
- PURDY PURDY 80325 2.5 In. Nylon Dale Angle Paint Brush (716341008703)
- LINZER PAINTBRUSH CONTR 2""FLAT (1870 PIC 0200)
- Charles Leonard Paint Brushes