Shop All Glues
Charles Leonard
All Purpose Glue, White/Clear, 1.25 oz
Mfr # 38004
Zoro # G2880634
product price: $31.15
/pk 24, $1.30/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Clear
- Container Size 1.25 oz
- Weight 18 oz
- Recommended Grade Grade PK+
- Includes 24 bottles of glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 38004
- Zoro # G2880634
- UPC # 194629081585
- Country of Origin China
- Category Glues
Dimensions
Container Size | 1.25 oz |
Details
Item | All Purpose Glue |
Color | White/Clear |
Weight | 18 oz |
Recommended Grade | Grade PK+ |
Includes | 24 bottles of glue |
Recommended Age | 4+ Years |
Description
Our All Purpose Glue is a versatile glue that allows you to use it on all different types of surfaces and for all sorts of projects. With a stronger concentration of glue, this is great for light home repairs and heavier duty Arts and Crafts projects. Before setting, glue allows for repositioning and is washable. AP Certified, non-Toxic. Sold as a pack of 24 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Family of Products Brown Rubber Spray Sealant 14 oz (FSBRNR20)
- 3M Duct Tape, 2 x 60 yd, 12.6 mil, Slate Blue (8979)
- LOCTITE PL 375 28 Oz. Heavy Duty Construction Adhesive (1390599)
- DAP Sealant, 2.8 oz, Tube, Clear, Silicone Base (00753)
- CHARLES LEONARD Economy Washable School Glue, 8 oz. Bottles, 12PK (46008)
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle (804049)
- KRAZY GLUE Glue, Clear, 0.19 oz (KG48348MR)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 14 oz, Aerosol Can (4500102)
- TITEBOND Titebond 1414 16 oz. Ultimate Wood Glue (521742)
- GORILLA GLUE Construction Adhesive, Natural, 101 oz, Cartridge (109788)
- FASTCAP GB GLUBOT CLEAR GLUE HOLDER (Phased Out)
- Charles Leonard Glues