Shop All Arts & Crafts
Charles Leonard
6 Inch Protractor, Plastic, PK60
Mfr # 77106
Zoro # G5637205
product price: $26.59
/pk 60, $0.44/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear, Black Print
- Recommended Grade 6+
- Recommended Age 11+ Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 77106
- Zoro # G5637205
- UPC # 194629044900
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear, Black Print |
Recommended Grade | 6+ |
Recommended Age | 11+ Years |
Material | Plastic |
Description
6" Clear plastic protractor is ideal for all young mathematicians. Protractor features an open center and a 6" ruler at the base that is in metric and inch measurements. Students will easily be able to identify angles from 0 to 180 degrees with the protractors sharply defined graduations which is easy to read and helps minimize visual errors. Sold as a pack of 60 protractors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- SHARPIE PRO Black/Red Chisel Tip Permanent Marker 2 pk (2018333)
- NEENAH PAPER Cardtock, Lunar, 250, PK250 (22721)
- CHARLES LEONARD Creative Arts™ Crayons, Assorted Colors, 24 Per Box, 24 boxes (42024-ST)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- CHARLES LEONARD Water Color Paint Brushes, No.7, 3/4in, Camel Hair, PK72 (73507)
- CHARLES LEONARD Economy Washable School Glue, 4 oz, PK24 (46004)
- CHARLES LEONARD Wiggle Eyes 15mm, Black, PK1200 (64515)
- CHARLES LEONARD Creative Arts™ Stubby Flat Brushes, Assorted Colors, PK30 (73290)
- CRAYOLA Washable Window Markers, PK24 (BIN588165)
- Charles Leonard