Shop All Power Inverters
Charge Xpress
Power Inverter, 850 W Peak, 425 W Continuous, 2 Outlets
Mfr # SCU71496
Zoro # G510820065
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 850 W
- Continuous Output Power 425 W
- Outlet Type Standard 3-Prong Outlet
- DC Connection Battery Clamps
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charge Xpress
- MFR # SCU71496
- Zoro # G510820065
- UPC # 26666714969
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 850 W |
Continuous Output Power | 425 W |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Clamps |
Number of Outlets | 2 |
Description
425W Power Inverter, Diehard With Hd Battery Clamps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN242120500)
- TRIPP LITE Power Inverter, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (PV1250FC)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250012W)
- COBRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets (CPI1500W)
- AUTOMAXX Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 1 Outlets (UP8B5NM1)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 3,000 W Continuous, 1 Outlets (PIN123020100)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN243750500)
- Charge Xpress Power Inverters