Shop All Rechargeable Flashlights
Charge Xpress
Charge Xpress SCUSL137RU 360 Swivel Deluxe Rechargeable Worklight; Red
Mfr # SCUSL137RU
Zoro # G604135198
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charge Xpress
- MFR # SCUSL137RU
- Zoro # G604135198
- UPC # 26666148160
- Country of Origin China
- Category Rechargeable Flashlights
Description
Our Flash Lights are unique and we provide the best quality in lighting. Natural variations, in the wide array of materials that we use to create our each product, make every item a masterpiece of its own. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy.
Features- 16 Super-bright SMD LEDs
- Two rechargeable lithium ion batteries for longer operation
- Unique ball joint enables 360° swivel and tilt
- Two swivel hooks and three covered magnets allow hands-free operation
- Color: Red
- Lumen Main low & high: 300 - 600 lm
- Top: 150lm
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Straight Metal Baffle, 6101 (6101BB)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F84T12/CW/HO)
- ILC Replacement for Satco S7255 replacement light bulb lamp (S7255 SATCO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- STREAMLIGHT Microstream USB TC Blue (STL991337)
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- NEBO Compact 600 Lumen Rechargeable EDC Flashlight with a 90 degree Rotating Swivel Head (NEB-FLT-1023)
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- NEBO Rechargeable 5,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1030)
- Charge Xpress Rechargeable Flashlights