Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 9.7 cu in/rev, 4 Bolt
Mfr # 101-1012
Zoro # G2883937
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 9.7 cu in/rev
- Max. RPM 353 RPM
- Continuous Torque 2,059 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 101-1012
- Zoro # G2883937
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Height (In.) | 3.31 |
Shaft Dia. (In.) | 1 |
Length (In.) | 6.06 |
Width (In.) | 3.31 |
Shaft Length (In.) | 1.75 |
Mounting Plate Width | 3.31 in |
Height | 3.31 in |
Length | 6.06 in |
Shaft Length | 1.75 in |
Description
Hydraulic Motor, 9.7 cu in/rev Displacement, Continuous Torque 2,059 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 353 RPM, Pressure Rating 1650 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.06 in, Height 3.31 in, Mounting Plate Width 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 3/4hp, Jet Pump (5K661)
- LOC-LINE Double Socket, Black, 1/2", PK20 (59872-BLK)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Green (IGGN02530-100-G)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (288-338)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 2 Bolt (101-1031)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 4 Bolt (101-1011)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 4 Bolt (101-1008)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt (101-1035)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 4 Bolt (101-1015)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM012P)
- Char-Lynn General Purpose Hydraulic Motors