Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 8.8 cu in/rev, 4 Bolt
Mfr # 103-1572
Zoro # G3124037
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 8.9 cu in/rev
- Max. RPM 385 RPM
- Continuous Torque 2,332 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Char-Lynn
- MFR # 103-1572
- Zoro # G3124037
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Length (In.) | 5.87 |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.75 |
Width (In.) | 4.24 |
Height (In.) | 4.24 |
Height | 4.24 in |
Shaft Length | 1.75 in |
Mounting Plate Width | 4.24 in |
Length | 5.87 in |
Description
Hydraulic Motor, 8.9 cu in/rev Displacement, Continuous Torque 2,332 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 385 RPM, Pressure Rating 1900 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.87 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1)
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P551551, Suction, 10 micron (ZX-P551551)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3503)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 2 Bolt (103-1032)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- CHAR-LYNN in.S in. Series: 2 or 4 Bolt: Seal Kit (253008)
- CHAR-LYNN Motor, Hydraulic, 11.4 cu in/rev, 2 Bolt (103-1037)
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 2 Bolt (101-1031)
- CHAR-LYNN Motor, Hydraulic, 2.2 cu in/rev, 2 Bolt (101-1700)
- THERMAL TRANSFER Oil Coolers MA Series (with Fan): DC Fan/Motor Assembly for MA-32 & MA-48 (258374)
- Char-Lynn General Purpose Hydraulic Motors