Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 7.3 cu in/rev, 4 Bolt
Mfr # 103-1571
Zoro # G1002574
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 7.3 cu in/rev
- Max. RPM 470 RPM
- Continuous Torque 2,010 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 103-1571
- Zoro # G1002574
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Height (In.) | 4.24 |
Shaft Length (In.) | 1.75 |
Width (In.) | 4.24 |
Length (In.) | 5.73 |
Shaft Dia. (In.) | 1 |
Length | 5.73 in |
Height | 4.24 in |
Shaft Length | 1.75 in |
Mounting Plate Width | 4.24 in |
Description
Hydraulic Motor, 7.3 cu in/rev Displacement, Continuous Torque 2,010 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 470 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.73 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 1-Ph (FE1076SU)
- WD-40 Wd40 Bike Clnr&Degrs10Oz (390241)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- NSK NSK-6201ZZ08 1/2 INCH BORE, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ08 12 INCH BORE (6201ZZ08 1/2 INCH BORE)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 2 Bolt (101-1029)
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 4 Bolt (101-1009)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 4 Bolt (101-1001)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 2 Bolt (103-1032)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 2 Bolt (103-1027)
- CHAR-LYNN Motor, Hydraulic, 22.6 cu in/rev, 2 Bolt (101-1040)
- AFTERMARKET Universal Fit 160 Disp Tractor Motor (104-1025)
- Char-Lynn Hydraulic Industrial Tools