Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 7.3 cu in/rev, 4 Bolt
Mfr # 101-1751
Zoro # G0788191
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 7.3 cu in/rev
- Max. RPM 469 RPM
- Continuous Torque 1,699 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 101-1751
- Zoro # G0788191
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Shaft Length (In.) | 1.75 |
Length (In.) | 5.85 |
Shaft Dia. (In.) | 1 |
Height (In.) | 3.31 |
Width (In.) | 3.31 |
Length | 5.85 in |
Mounting Plate Width | 3.31 in |
Height | 3.31 in |
Shaft Length | 1.75 in |
Description
Hydraulic Motor, 7.3 cu in/rev Displacement, Continuous Torque 1,699 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 469 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.85 in, Height 3.31 in, Mounting Plate Width 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6003C3, 6000 Series Single Row Deep Groove Ball Bearing, 6003C3 (6003C3)
- ZORO SELECT FHP Sheave, BK90 x 1 (BK901)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG412, 10 micron, Outside-In (MF0066083)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2842)
- CHAR-LYNN Hydraulic Motor, 18.2 cu in/rev, 2 Bolt (103-1031)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 4 Bolt (103-1003)
- CHAR-LYNN Motor, Hydraulic, 5.7 cu in/rev, 4 Bolt (103-1011)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 4 Bolt (103-1002)
- CHAR-LYNN Motor, Hydraulic, 2.2 cu in/rev, 2 Bolt (101-1700)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 4 Bolt (103-1008)
- ILC Replacement for MONARCH 8111 MOTOR (8111 MOTOR)
- Char-Lynn General Purpose Hydraulic Motors