Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt
Mfr # 101-1035
Zoro # G2832532
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 5.9 cu in/rev
- Max. RPM 585 RPM
- Continuous Torque 1,368 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 101-1035
- Zoro # G2832532
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Shaft Length (In.) | 1.75 |
Height (In.) | 5.17 |
Length (In.) | 5.72 |
Width (In.) | 5.17 |
Shaft Dia. (In.) | 1 |
Shaft Length | 1.75 in |
Height | 5.17 in |
Length | 5.72 in |
Mounting Plate Width | 5.17 in |
Description
Hydraulic Motor, 5.9 cu in/rev Displacement, Continuous Torque 1,368 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 585 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.72 in, Height 5.17 in, Mounting Plate Width 5.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1inNPT LH CSO (BC-54100-16-21)
- NSK NSK 6300DDUC3, 6300 Series Single Row Deep Groove Ball Bearing (6300DDUC3)
- FIELD CONTROLS 14M+Mg2 14" Draft Regulator For (14M+MG2)
- FAG BEARINGS FAG-6203 2RS, Deep Groove BBear, Single Row 90Mm, 6203 2RS (6203 2RS)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 4 Bolt (101-1011)
- CHAR-LYNN Hydraulic Motor, 9.7 cu in/rev, 4 Bolt (101-1004)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 4 Bolt (101-1005)
- CHAR-LYNN Motor, Hydraulic, 9.7 cu in/rev, 4 Bolt (101-1012)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 4 Bolt (103-1002)
- CHAR-LYNN Hydraulic Motor, 8.8 cu in/rev, 2 Bolt (103-1542)
- BUYERS PRODUCTS Replacement 2-Bolt 24.9 Cubic Inch Hydraulic Motor with NPT Threads (CM092P)
- Char-Lynn General Purpose Hydraulic Motors