Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 3.6 cu in/rev, 2 Bolt
Mfr # 103-1537
Zoro # G3057083
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 3.6 cu in/rev
- Max. RPM 962 RPM
- Continuous Torque 943 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 103-1537
- Zoro # G3057083
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Shaft Dia. (In.) | 1 |
Height (In.) | 5.17 |
Width (In.) | 5.17 |
Shaft Length (In.) | 1.75 |
Length (In.) | 5.48 |
Length | 5.48 in |
Shaft Length | 1.75 in |
Mounting Plate Width | 5.17 in |
Height | 5.17 in |
Description
Hydraulic Motor, 3.6 cu in/rev Displacement, Continuous Torque 943 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 962 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.48 in, Height 5.17 in, Mounting Plate Width 5.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Divider, Flow, 10-20 GPM (1100042)
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM (N800S)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA3030Z (TA3030Z)
- MIDWEST FASTENER 3/4" Spring Hose Clamps 6PK (36627)
- CHAR-LYNN Motor, Hydraulic, 22.6 cu in/rev, 2 Bolt (101-1040)
- CHAR-LYNN Hydraulic Motor, 8.8 cu in/rev, 2 Bolt (103-1542)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 2 Bolt (101-1025)
- CHAR-LYNN in.S in. Series: 2 or 4 Bolt: Seal Kit (253008)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 4 Bolt (101-1015)
- CHAR-LYNN Motor, Hydraulic, 2.2 cu in/rev, 2 Bolt (101-1700)
- ILC Replacement for FISHER A5819 MOTOR (A5819 MOTOR)
- Char-Lynn General Purpose Hydraulic Motors