Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 3.6 cu in/rev, 2 Bolt
Mfr # 101-1701
Zoro # G2393291
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 3.6 cu in/rev
- Max. RPM 953 RPM
- Continuous Torque 802 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 101-1701
- Zoro # G2393291
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Width (In.) | 5.17 |
Length (In.) | 5.6 |
Height (In.) | 5.17 |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.75 |
Height | 5.17 in |
Mounting Plate Width | 5.17 in |
Length | 5.6 in |
Shaft Length | 1.75 in |
Description
Hydraulic Motor, 3.6 cu in/rev Displacement, Continuous Torque 802 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 953 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.6 in, Height 5.17 in, Mounting Plate Width 5.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50B18F-1)
- REZNOR 163891 120V Venter Motor (163891)
- GATES Polyflex Belts, 11M730 (11M730)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 2 Bolt (101-1031)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 2 Bolt (101-1039)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 2 Bolt (103-1032)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 4 Bolt (103-1002)
- ILC Replacement for ELPAR 150003691 MOTOR (150003691 MOTOR)
- Char-Lynn Hydraulic Industrial Tools