Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 22.7 cu in/rev, 4 Bolt
Mfr # 103-1016
Zoro # G1794247
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 22.6 cu in/rev
- Max. RPM 153 RPM
- Continuous Torque 4,004 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 103-1016
- Zoro # G1794247
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Height (In.) | 4.24 |
Length (In.) | 7.08 |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.75 |
Width (In.) | 4.24 |
Mounting Plate Width | 4.24 in |
Shaft Length | 1.75 in |
Length | 7.08 in |
Height | 4.24 in |
Description
Hydraulic Motor, 22.6 cu in/rev Displacement, Continuous Torque 4,004 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 153 RPM, Pressure Rating 1300 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 7.08 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-01AS)
- PARKER Flow Control Valve, 3000 psi, 1/2-14 NPTF (PCM800S)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 22GR)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 4 Bolt (101-1001)
- CHAR-LYNN Motor, Hydraulic, 18.2 cu in/rev, 2 Bolt (103-1039)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 2 Bolt (103-1026)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- CHAR-LYNN Hydraulic Motor, 18.2 cu in/rev, 2 Bolt (103-1031)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 2 Bolt (103-1032)
- CHAR-LYNN Hydraulic Motor, 11.4 cu in/rev, 2 Bolt (103-1029)
- Char-Lynn General Purpose Hydraulic Motors