Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 22.6 cu in/rev, 4 Bolt
Mfr # 101-1016
Zoro # G1355523
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 22.6 cu in/rev
- Max. RPM 152 RPM
- Continuous Torque 3,604 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 101-1016
- Zoro # G1355523
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Width (In.) | 3.31 |
Length (In.) | 6.95 |
Height (In.) | 3.31 |
Shaft Length (In.) | 1.75 |
Shaft Dia. (In.) | 1 |
Shaft Length | 1.75 in |
Mounting Plate Width | 3.31 in |
Length | 6.95 in |
Height | 3.31 in |
Description
Hydraulic Motor, 22.6 cu in/rev Displacement, Continuous Torque 3,604 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 152 RPM, Pressure Rating 1250 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.95 in, Height 3.31 in, Mounting Plate Width 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832 (NA4832)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (50BS18H X 1 7/16)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- CHAR-LYNN Hydraulic Motor, 7.3 cu in/rev, 2 Bolt (103-1541)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- CHAR-LYNN Hydraulic Motor, 10.1 cu in/rev, 4 Bolt (103-1004)
- CHAR-LYNN Motor, Hydraulic, 22.7 cu in/rev, 2 Bolt (103-1040)
- CHAR-LYNN Motor, Hydraulic, 9.7 cu in/rev, 4 Bolt (101-1012)
- CHAR-LYNN Motor, Hydraulic, 18.2 cu in/rev, 2 Bolt (103-1039)
- ILC Replacement for FENNERSTON 1787-AC MOTOR (1787-AC MOTOR)
- Char-Lynn Hydraulic Industrial Tools