Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 2.2 cu in/rev, 2 Bolt
Mfr # 101-1700
Zoro # G0448777
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 2.2 cu in/rev
- Max. RPM 1,021 RPM
- Continuous Torque 497 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 101-1700
- Zoro # G0448777
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Height (In.) | 5.17 |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.75 |
Width (In.) | 5.17 |
Length (In.) | 5.45 |
Mounting Plate Width | 5.17 in |
Height | 5.17 in |
Length | 5.45 in |
Shaft Length | 1.75 in |
Description
Hydraulic Motor, 2.2 cu in/rev Displacement, Continuous Torque 497 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 1,021 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.45 in, Height 5.17 in, Mounting Plate Width 5.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 580K6 Micro V Belt, 58 in Pitch Length, 0.84 in Top Width, 6 Ribs (580K6)
- CARLISLE AX27 Gold-Ribbon Cog-Belt (AX27)
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two contact seals, C3 Fit (6209-2RS KBC)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (HCFLU204-12)
- CHAR-LYNN Hydraulic Motor, 9.7 cu in/rev, 4 Bolt (101-1004)
- CHAR-LYNN Motor, Hydraulic, 11.4 cu in/rev, 2 Bolt (103-1037)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 2 Bolt (101-1032)
- CHAR-LYNN Hydraulic Motor, 11.4 cu in/rev, 2 Bolt (103-1029)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 2 Bolt (103-1032)
- ILC Replacement for WESTERN SNOWPLOWS M3300 MOTOR (M3300 MOTOR)
- Char-Lynn Hydraulic Industrial Tools