Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 18.2 cu in/rev, 4 Bolt
Mfr # 103-1015
Zoro # G0821362
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 17.9 cu in/rev
- Max. RPM 192 RPM
- Continuous Torque 3,641 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 103-1015
- Zoro # G0821362
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Length (In.) | 6.67 |
Width (In.) | 4.24 |
Shaft Length (In.) | 1.75 |
Shaft Dia. (In.) | 1 |
Height (In.) | 4.24 |
Mounting Plate Width | 4.24 in |
Shaft Length | 1.75 in |
Height | 4.24 in |
Length | 6.67 in |
Description
Hydraulic Motor, 17.9 cu in/rev Displacement, Continuous Torque 3,641 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 192 RPM, Pressure Rating 1500 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.67 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A14, 5 ton RC Cylinder Attachment, Flat Base (A14)
- BESTORQ Ariens / Gravely 936022 SIERRA 1340G (Deck 40") Riding Lawn Mower Replacement Belt, A62LG (A62LG)
- NSK NSK-6000ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6000ZZ (6000ZZ)
- DEUBLIN Union 1/4 BSP RH (1102-070-103)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 2 Bolt (101-1025)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 4 Bolt (101-1008)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 4 Bolt (101-1015)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 4 Bolt (101-1011)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 2 Bolt (103-1027)
- ILC Replacement for DUBOIS W8911A MOTOR (W8911A MOTOR)
- Char-Lynn Hydraulic Industrial Tools