Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 17.9 cu in/rev, 2 Bolt
Mfr # 101-1039
Zoro # G1575384
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 17.9 cu in/rev
- Max. RPM 192 RPM
- Continuous Torque 3,110 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 101-1039
- Zoro # G1575384
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Shaft Dia. (In.) | 1 |
Length (In.) | 6.54 |
Height (In.) | 5.17 |
Width (In.) | 5.17 |
Shaft Length (In.) | 1.75 |
Shaft Length | 1.75 in |
Length | 6.54 in |
Height | 5.17 in |
Mounting Plate Width | 5.17 in |
Description
Hydraulic Motor, 17.9 cu in/rev Displacement, Continuous Torque 3,110 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 192 RPM, Pressure Rating 1350 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.54 in, Height 5.17 in, Mounting Plate Width 5.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Champion Silicone Mold Release, 12PK (438-5162)
- SKF Needle Brgs, #HK0912 (HK0912)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (62M36)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-5BP)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 2 Bolt (101-1025)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt (101-1035)
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 4 Bolt (101-1009)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 4 Bolt (101-1001)
- CHAR-LYNN Motor, Hydraulic, 22.6 cu in/rev, 4 Bolt (101-1016)
- CHAR-LYNN Hydraulic Motor, 18.2 cu in/rev, 2 Bolt (103-1031)
- AFTERMARKET Universal Tractor 250 Disp Motor for CharLynn Charlynn Eaton (104-1066)
- Char-Lynn Hydraulic Industrial Tools