Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 14.1 cu in/rev, 2 Bolt
Mfr # 101-1038
Zoro # G1414497
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 14.1 cu in/rev
- Max. RPM 243 RPM
- Continuous Torque 2,669 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Char-Lynn
- MFR # 101-1038
- Zoro # G1414497
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Width (In.) | 5.17 |
Shaft Dia. (In.) | 1 |
Length (In.) | 6.2 |
Height (In.) | 5.17 |
Shaft Length (In.) | 1.75 |
Length | 6.2 in |
Shaft Length | 1.75 in |
Mounting Plate Width | 5.17 in |
Height | 5.17 in |
Description
Hydraulic Motor, 14.1 cu in/rev Displacement, Continuous Torque 2,669 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 243 RPM, Pressure Rating 1450 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.2 in, Height 5.17 in, Mounting Plate Width 5.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- MCGILL CF Series, Cam Follower, #CFH5/8S (CFH5/8S)
- CHAR-LYNN Motor, Hydraulic, 11.4 cu in/rev, 2 Bolt (103-1037)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 4 Bolt (103-1002)
- CHAR-LYNN Hydraulic Motor, 9.7 cu in/rev, 4 Bolt (101-1004)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 4 Bolt (101-1015)
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 2 Bolt (101-1031)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 4 Bolt (103-1008)
- ILC Replacement for BUYERS TGSUV1 YEAR 2009 SALT SPREADER MOTOR (WX-SWZR-8)
- Char-Lynn Hydraulic Industrial Tools