Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 13.7 cu in/rev, 2 Bolt
Mfr # 103-1038
Zoro # G2029377
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 14.1 cu in/rev
- Max. RPM 243 RPM
- Continuous Torque 3,265 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 103-1038
- Zoro # G2029377
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Width (In.) | 5.17 |
Length (In.) | 6.33 |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.75 |
Height (In.) | 5.17 |
Shaft Length | 1.75 in |
Mounting Plate Width | 5.17 in |
Height | 5.17 in |
Length | 6.33 in |
Description
Hydraulic Motor, 14.1 cu in/rev Displacement, Continuous Torque 3,265 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 243 RPM, Pressure Rating 1700 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.33 in, Height 5.17 in, Mounting Plate Width 5.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg (7208C)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Yellow (100209)
- NTN Radial/Deep Groove Ball Bearing - 43 MM Id X 68 MM Od X 13 MM W (SC0929)
- PIX Belt, BX Cogged, 21/32 x 82 in. OC (BX79)
- CHAR-LYNN Hydraulic Motor, 18.2 cu in/rev, 2 Bolt (103-1031)
- CHAR-LYNN Hydraulic Motor, 8.8 cu in/rev, 2 Bolt (103-1542)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 4 Bolt (101-1005)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 4 Bolt (101-1002)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 4 Bolt (103-1008)
- ILC Replacement for WESTERN SNOWPLOWS M3300 MOTOR (M3300 MOTOR)
- Char-Lynn Hydraulic Industrial Tools