Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 11.4 cu in/rev, 4 Bolt
Mfr # 103-1013
Zoro # G2461654
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 11.3 cu in/rev
- Max. RPM 303 RPM
- Continuous Torque 2,870 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 103-1013
- Zoro # G2461654
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Length (In.) | 6.08 |
Shaft Dia. (In.) | 1 |
Width (In.) | 4.24 |
Height (In.) | 4.24 |
Shaft Length (In.) | 1.75 |
Height | 4.24 in |
Length | 6.08 in |
Shaft Length | 1.75 in |
Mounting Plate Width | 4.24 in |
Description
Hydraulic Motor, 11.3 cu in/rev Displacement, Continuous Torque 2,870 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 303 RPM, Pressure Rating 1850 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.08 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- D&D 181" Outside Length, 7/8" Top Width, 1 Ribs (C177)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- DAYTON A66 V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6X569)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 4 Bolt (101-1005)
- CHAR-LYNN Hydraulic Motor, 9.7 cu in/rev, 4 Bolt (101-1004)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 2 Bolt (101-1026)
- CHAR-LYNN Hydraulic Motor, 11.4 cu in/rev, 2 Bolt (103-1029)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 4 Bolt (101-1008)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- Char-Lynn Hydraulic Industrial Tools