Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 8.9 cu in/rev, 2 Bolt
Mfr # 101-1707
Zoro # G3054335
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 8.9 cu in/rev
- Max. RPM 385 RPM
- Continuous Torque 1,954 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 101-1707
- Zoro # G3054335
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Length (In.) | 5.99 |
Shaft Length (In.) | 1.75 |
Width (In.) | 3.31 |
Shaft Dia. (In.) | 1 |
Height (In.) | 3.31 |
Shaft Length | 1.75 in |
Length | 5.99 in |
Height | 3.31 in |
Mounting Plate Width | 3.31 in |
Description
Hydraulic Motor, 8.9 cu in/rev Displacement, Continuous Torque 1,954 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 385 RPM, Pressure Rating 1700 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.99 in, Height 3.31 in, Mounting Plate Width 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 24mm, Alum (MSP-24-AN)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (HZB02520-100-G)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- CHAR-LYNN Hydraulic Motor, 11.4 cu in/rev, 2 Bolt (103-1029)
- CHAR-LYNN Motor, Hydraulic, 22.6 cu in/rev, 4 Bolt (101-1016)
- CHAR-LYNN Motor, Hydraulic, 22.6 cu in/rev, 2 Bolt (101-1040)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 4 Bolt (103-1008)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 4 Bolt (101-1015)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 2 Bolt (101-1039)
- ILC Replacement for FENNERSTON 1787-AC MOTOR (1787-AC MOTOR)
- Char-Lynn General Purpose Hydraulic Motors