Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 7.3 cu in/rev, 2 Bolt
Mfr # 103-1541
Zoro # G1981804
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 7.3 cu in/rev
- Max. RPM 470 RPM
- Continuous Torque 2,010 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 103-1541
- Zoro # G1981804
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Length (In.) | 5.85 |
Shaft Length (In.) | 1.75 |
Shaft Dia. (In.) | 1 |
Height (In.) | 4.24 |
Width (In.) | 4.24 |
Length | 5.85 in |
Shaft Length | 1.75 in |
Height | 4.24 in |
Mounting Plate Width | 4.24 in |
Description
Hydraulic Motor, 7.3 cu in/rev Displacement, Continuous Torque 2,010 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 470 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.85 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16AT10/1700)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6008-2NSE9C3 (6008-2NSE9C3)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS500K000030)
- PARKER Metal Bowl Kit, Zinc (BK605WB)
- CHAR-LYNN Hydraulic Motor, 18.2 cu in/rev, 2 Bolt (103-1031)
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 4 Bolt (101-1007)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 4 Bolt (103-1008)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 2 Bolt (103-1027)
- CHAR-LYNN Hydraulic Motor, 7.3 cu in/rev, 4 Bolt (101-1755)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 22.6 Cubic Inches Displacement (CM082P)
- Char-Lynn Hydraulic Industrial Tools