Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 5.7 cu in/rev, 2 Bolt
Mfr # 103-1027
Zoro # G1151875
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 5.9 cu in/rev
- Max. RPM 585 RPM
- Continuous Torque 1,591 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 103-1027
- Zoro # G1151875
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Height (In.) | 4.24 |
Length (In.) | 5.72 |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.75 |
Width (In.) | 4.24 |
Height | 4.24 in |
Length | 5.72 in |
Shaft Length | 1.75 in |
Mounting Plate Width | 4.24 in |
Description
Hydraulic Motor, 5.9 cu in/rev Displacement, Continuous Torque 1,591 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 585 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.72 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- GATES Truflex V-Belts, 2L120 (2L120)
- BESTORQ Aftermarket Hustler 935742 RAPTOR (Deck 42", S/N 117164) Zero Turn Mower Replacement Belt, A114LG (A114LG)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX1)
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 2 Bolt (101-1031)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 2 Bolt (103-1026)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 4 Bolt (101-1015)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt (101-1035)
- CHAR-LYNN Hydraulic Motor, 8.8 cu in/rev, 2 Bolt (103-1542)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 2 Bolt (101-1032)
- DYNAMIC FLUID COMPONENTS Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE inAin Mount 475 RPM (BMPH-125-H2-K-P)
- Char-Lynn General Purpose Hydraulic Motors