Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 3.6 cu in/rev, 4 Bolt
Mfr # 103-1573
Zoro # G0412124
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 3.6 cu in/rev
- Max. RPM 962 RPM
- Continuous Torque 943 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 103-1573
- Zoro # G0412124
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Length (In.) | 5.60 |
Width (In.) | 4.24 |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.75 |
Height (In.) | 4.24 |
Mounting Plate Width | 4.24 in |
Height | 4.24 in |
Length | 5.6 in |
Shaft Length | 1.75 in |
Description
Hydraulic Motor, 3.6 cu in/rev Displacement, Continuous Torque 943 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 962 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.6 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (UCFL201-8)
- CONTINENTAL CONTITECH A56 Wrapped V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (A56)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (119162.00)
- BESTORQ Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 4 Bolt (103-1002)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt (101-1035)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 4 Bolt (101-1009)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 4 Bolt (101-1002)
- CHAR-LYNN Motor, Hydraulic, 4.5 cu in/rev, 4 Bolt (101-1010)
- BAILEY Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque (271502)
- Char-Lynn General Purpose Hydraulic Motors