Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 3.6 cu in/rev, 2 Bolt
Mfr # 103-1540
Zoro # G2466265
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 3.6 cu in/rev
- Max. RPM 962 RPM
- Continuous Torque 943 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Char-Lynn
- MFR # 103-1540
- Zoro # G2466265
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Width (In.) | 4.24 |
Length (In.) | 5.60 |
Height (In.) | 4.24 |
Shaft Length (In.) | 1.75 |
Shaft Dia. (In.) | 1 |
Shaft Length | 1.75 in |
Mounting Plate Width | 4.24 in |
Height | 4.24 in |
Length | 5.6 in |
Description
Hydraulic Motor, 3.6 cu in/rev Displacement, Continuous Torque 943 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 962 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.6 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Pressure (15P110QBM2KS121)
- CLIMAX METAL PRODUCTS C-012-BO Set Screw Collar (C-012-BO)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD (CA0400X062KW)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N8-8F)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 4 Bolt (101-1001)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 2 Bolt (103-1026)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- CHAR-LYNN Motor, Hydraulic, 4.6 cu in/rev, 2 Bolt (103-1034)
- CHAR-LYNN Motor, Hydraulic, 5.7 cu in/rev, 4 Bolt (103-1011)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- PARKER Hydraulic Motor, 2.5 Cu. In./Rev. (TB0045AS100AAAA)
- Char-Lynn Hydraulic Industrial Tools