Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 2.8 cu in/rev, 4 Bolt
Mfr # 101-1001
Zoro # G0448515
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 2.8 cu in/rev
- Max. RPM 969 RPM
- Continuous Torque 650 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Char-Lynn
- MFR # 101-1001
- Zoro # G0448515
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Width (In.) | 3.31 |
Shaft Dia. (In.) | 1 |
Height (In.) | 3.31 |
Shaft Length (In.) | 1.75 |
Length (In.) | 5.45 |
Length | 5.45 in |
Shaft Length | 1.75 in |
Mounting Plate Width | 3.31 in |
Height | 3.31 in |
Description
Hydraulic Motor, 2.8 cu in/rev Displacement, Continuous Torque 650 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 969 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.45 in, Height 3.31 in, Mounting Plate Width 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-1/4)
- FAFNIR Pillow Block Ball Bearing Unit (VAS1-7/16)
- CHAR-LYNN Motor, Hydraulic, 4.5 cu in/rev, 4 Bolt (101-1010)
- CHAR-LYNN Hydraulic Motor, 11.4 cu in/rev, 2 Bolt (103-1029)
- CHAR-LYNN Motor, Hydraulic, 5.7 cu in/rev, 4 Bolt (103-1011)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 2 Bolt (103-1026)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 4 Bolt (103-1008)
- BAILEY Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque (271502)
- Char-Lynn General Purpose Hydraulic Motors